missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ VOID Pattern, Tamper Evident Matte Metalized Polyester Labels for M6/M7 Printers
The B-7576 material of these labels is designed to leave a 'VOID' footprint when the label is removed; the footprint also appears on the surface of the label so it cannot be reused.
Brand: Brady™ 173747
Additional Details : Weight : 0.05200kg
Description
- Ideal for use in rating and serial plates that require high performance and evidence of label removal
- Use care when handling to maintain the VOID pattern
- For use in thermal transfer printers
- RoHS compliant to Pass 2011/65/EU
- Made of B-7576 polyester material
Specifications
Not Autoclavable | |
Tamper-evident | |
Silver | |
Die-cut | |
Single-side Printable | |
Labels | |
General Identification, Inventory and Inspection Labeling, Security Identification | |
No | |
Rectangle | |
-70°C to +100°C | |
0.071 mm | |
2 in. | |
25.4 mm |
ASTM D 1000, ASTM G 155, UL Recognized | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
100 Labels | |
-94°F to +212°F | |
0.0028 in. | |
2 x 1 in. | |
1 in. | |
50.8 mm |