missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ VOID Pattern, Tamper Evident Matte Metalized Polyester Labels for M6/M7 Printers
The B-7576 material of these labels is designed to leave a 'VOID' footprint when the label is removed; the footprint also appears on the surface of the label so it cannot be reused.
£41.29 - £68.16
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM G 155, UL Recognized |
Adhesive Type | Tamper-evident |
Coating | None |
Color | Silver |
Product Code | Brand | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | ||||
17871629
|
Brady™
173733 |
0.5 x 1 in. | 12.7 mm |
£68.16
Pack of 500 |
Estimated Shipment: 20-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17851579
|
Brady™
173830 |
1 x 1.5 in. | 25.4 mm |
£53.68
Pack of 250 |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17821489
|
Brady™
173871 |
1.9 x 3 in. | 48.26 mm |
£57.84
Pack of 100 |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17871469
|
Brady™
173747 |
2 x 1 in. | 50.8 mm |
£41.29
Pack of 100 |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Ideal for use in rating and serial plates that require high performance and evidence of label removal
- Use care when handling to maintain the VOID pattern
- For use in thermal transfer printers
- RoHS compliant to Pass 2011/65/EU
- Made of B-7576 polyester material
Specifications
Not Autoclavable | |
Tamper-evident | |
Silver | |
Die-cut | |
Single-side Printable | |
Labels | |
General Identification, Inventory and Inspection Labeling, Security Identification | |
No | |
-94°F to +212°F | |
0.0028 in. |
ASTM D 1000, ASTM G 155, UL Recognized | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
Rectangle | |
-70°C to +100°C | |
0.071 mm |