missing translation for 'onlineSavingsMsg'
Learn More

Brady™ VOID Pattern, Tamper Evident Polyester Labels for M6/M7 Printers

Tamper evident polyester leaves a 'VOID' footprint when the label is removed and leaves a 'VOID' pattern on the top surface of the label to prevent reuse.

Brand:  Brady™ 173746

Additional Details : Weight : 0.05400kg

 View more versions of this product

Product Code. 17821379

  • £37.91 / Pack of 100
Estimated Shipment: 30-08-2024
to see stock.

Description

Description

  • Gloss white polyester with tamper indicating acrylic is ideal for rating and serial plates that require high performance and evidence of label removal
  • High chemical, oil and water resistance
  • UL Recognized, CSA Accepted
  • Service temperature of -40°C to +80°C (-40°F to +175°F)
  • Made of B-7546 polyester material
Specifications

Specifications

Not Autoclavable
Tamper-evident
White
Die-cut
Single-side Printable
Labels
General Identification, Inventory and Inspection Labeling, Security Identification
No
Rectangle
-20°C to +100°C
0.08 mm
2 in.
25.4 mm
ASTM D 1000, ASTM G 26, CSA Approved, UL Recognized
None
Gloss
Polyester
Thermal Transfer
Non-sterile
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
100 Labels
-4°F to +212°F
0.0032 in.
2 x 1 in.
1 in.
50.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers