missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries SI™ Vortex-Genie™ 2
Mixes gently, vigorously, and anywhere in between. Scientific Industries SI™ Vortex-Genie™ 2 speeds range from 600 to 3200rpm.
£633.00
Specifications
Speed Range | 600 to 3200 rpm |
---|---|
Electrical Requirements | 230 V, 60 Hz |
Voltage | 230 V |
Product Type | Vortex Mixer |
Frequency | 60 Hz |
Description
- Variable speed for precise mixing
- Broad range of attachments available for most tubes, plates and other containers
- Hands-Free or Touch On control
- May be used in cold rooms and incubators
Specifications
600 to 3200 rpm | |
230 V | |
60 Hz | |
165 mm | |
4 kg | |
Hands-free, Touch on |
230 V, 60 Hz | |
Vortex Mixer | |
165 mm | |
122 mm | |
Pop-off cup, 76mm platform |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Scientific Industries SI™ Vortex-Genie™ 2