missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries SI™ Vortex-Genie™ 2
Mixes gently, vigorously, and anywhere in between. Scientific Industries SI™ Vortex-Genie™ 2 speeds range from 600 to 3200rpm.
Brand: Scientific Industries SI™ SI-0266
Description
- Variable speed for precise mixing
- Broad range of attachments available for most tubes, plates and other containers
- Hands-Free or Touch On control
- May be used in cold rooms and incubators
Specifications
600 to 3200 rpm | |
230 V | |
UK Plug | |
165 mm | |
122 mm | |
SI-0266 | |
Hands-free, Touch on |
230 V, 60 Hz | |
Vortex Mixer | |
60 Hz | |
165 mm | |
4 kg | |
Pop-off cup, 76mm platform |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Scientific Industries SI™ Vortex-Genie™ 2 >
Spot an opportunity for improvement?Share a Content Correction