missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Vortex Mixer
Powerful Hands-Free Vortex Mixer for Efficient High-Throughput Mixing
Brand: OHAUS™ 30573837
3807.28 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 18.70000kg
Description
- Easily process up to 50 samples at one time - the Multi-Tube Vortex Mixer can be customized for your application with six different tube racks and a post- extension kit.
- The Multi-Tube Vortex Mixers feature either an easy to clean one-piece stainless steel housing that is perfect for clean rooms or a painted steel version for a more economical option.
- For challenging samples, enhance vortex action & create a more vigorous mix with the programmable pulse mode on the digital models. Adjust the pulse-on/pulse-off time interval to customize operation
Specifications
3.6 mm | |
100 W | |
Stainless Steel foam rack for (50) 12 mm diameter tubes (included), interchangeable foam racks for vortexing tubes from 10 - 29 mm in diameter | |
16 in. | |
9.5 in. | |
19.1 kg | |
18.7 kg | |
VXMTDGB |
230 V | |
50/60 Hz | |
241 x 384 mm | |
406 mm | |
15.1 in. | |
41 lb. | |
Digital | |
Independent LED displays for speed/time |