missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Vortex Mixer
Powerful Hands-Free Vortex Mixer for Efficient High-Throughput Mixing
£2615.00 - £4050.00
Specifications
Orbit | 3.6 mm |
---|---|
Voltage | 230 V |
Wattage | 100 W |
Frequency | 50/60 Hz |
Material | Stainless Steel foam rack for (50) 12 mm diameter tubes (included), interchangeable foam racks for vortexing tubes from 10 - 29 mm in diameter |
Product Code | Brand | Controller Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Price | Quantity & Availability | |||||
17298380
|
OHAUS™
30573832 |
Analog |
£2615.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
17208390
|
OHAUS™
30573837 |
Digital |
£4050.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Easily process up to 50 samples at one time - the Multi-Tube Vortex Mixer can be customized for your application with six different tube racks and a post- extension kit.
- The Multi-Tube Vortex Mixers feature either an easy to clean one-piece stainless steel housing that is perfect for clean rooms or a painted steel version for a more economical option.
- For challenging samples, enhance vortex action & create a more vigorous mix with the programmable pulse mode on the digital models. Adjust the pulse-on/pulse-off time interval to customize operation
Specifications
3.6 mm | |
100 W | |
Stainless Steel foam rack for (50) 12 mm diameter tubes (included), interchangeable foam racks for vortexing tubes from 10 - 29 mm in diameter | |
16 in. | |
9.5 in. | |
19.1 kg | |
18.7 kg |
230 V | |
50/60 Hz | |
241 x 384 mm | |
406 mm | |
15.1 in. | |
41 lb. | |
Independent LED displays for speed/time |