missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SpotSee WarmMark™ Ascending Time-Temperature Indicator
WarmMark™ monitors temperatures during shipping and storage, indicating if goods experience unacceptable conditions. These reliable temperature indicators provide visual evidence of exposure to unacceptable temperature levels, allowing you to determine if product quality has been compromised.
Brand: SpotSee WM 26/79-48
This item is not returnable.
View return policy
Description
- Cost Effective Time/Temperature indicator
- Monitor time above 26°C
- Indicate if temperature exceeded for 48 hours
- Single window
- Field-armable with pull tab
Specifications
REACH | |
Single-use | |
1.5 mm | |
46 mm | |
Ascending Time-temperature Indicator | |
79°F | |
-22°F | |
Yes | |
± 1°C | |
19 mm |
46 x 19 x 1.5 mm | |
Pharmaceutical/Life Science Cold Chain Monitoring | |
Instructions for Use, Certificate of Conformance | |
Paper, Acrylic Adhesive | |
Indicate if temperature exceeded for 48 hours | |
26°C | |
-30°C | |
Used in Transport, Storage of Temperature Sensitive Products | |
Chemical Color Change |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SpotSee WarmMark™ Ascending Time-Temperature Indicator > Display: Chemical Color Change
Spot an opportunity for improvement?Share a Content Correction