missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Water purification
Full demineralisation cartridge VE P 2800 for optimum water preparation
Brand: Miele Professional™ 9782560
775.49 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 20.77000kg
Description
- Max. through flow volume: 800 l/h
- State of depletion measurable with ConductivityMeter CM
- Max water inlet temperature 40 °C - pressure from 0.5-10 bar
- Resin content 19 litres
Specifications
Stainless Steel, Plastic | |
19 L | |
Washer-disinfectors | |
570 mm |
Water Pre-treatment | |
Stainless Steel, Black | |
230 mm |