missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Disposable and waterproof
- Intended to be worn by visitors, patients or caregivers
- Can be used as an object of environmental control in HACCP approaches and various industries
- H10150 model is thicker and more resistant; can be used in static work situations
Specifications
Specifications
Size | Medium |
Material | CPE |
Color | Blue |
Disposable | Single-use |
Thickness | 41 cm |
For Use With (Application) | Industrial |
Certifications/Compliance | ISO 9001 |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 10
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kolmi Hopen™ Waterproof CPE Shoecovers >
Spot an opportunity for improvement?Share a Content Correction