missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Waterproof CPE Shoecovers
Wear these CPE shoecovers in the industrial or catering settings.
£96.60 - £101.54
Specifications
Size | Medium |
---|---|
Material | CPE |
Color | Blue |
Disposable | Yes |
For Use With (Application) | Industrial |
Product Code | Brand | Thickness | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness | Price | Quantity & Availability | |||||
17730159
|
Kolmi Hopen™
H10100 |
38 cm |
£96.60
Pack of 2000 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17978025
|
Kolmi Hopen™
H10150 |
41 cm |
£101.54
Pack of 2000 |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Disposable and waterproof
- Intended to be worn by visitors, patients or caregivers
- Can be used as an object of environmental control in HACCP approaches and various industries
- H10150 model is thicker and more resistant; can be used in static work situations
Specifications
Medium | |
Blue | |
Industrial |
CPE | |
Yes | |
ISO 9001 |