missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Waterproof Cryo Gloves - Mid-Arm Length
Safely handle samples from ultra low temperature freezers and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves. Available in elbow, mid-arm, and shoulder-length options.
£482.73 - £521.46
Specifications
Description | Mid-Arm Length |
---|---|
Product Type | Waterproof Cryogenic Gloves |
For Use With (Application) | Cryogenic Preservation |
Length (English) | 14 to 15 in. |
Length (Metric) | 35.5 to 38 cm |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15177665
|
Thermo Scientific™
189441 |
Small |
£487.04
1 pair |
In Stock
Log in to see stock. |
|||||
13497788
|
Thermo Scientific™
189442 |
Medium |
£521.46
1 pair |
In Stock
Log in to see stock. |
|||||
10261200
|
Thermo Scientific™
189443 |
Large |
£482.73
Each |
In Stock
Log in to see stock. |
|||||
Description
Safely handle samples from ultra low temperature freezers and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves. Available in elbow, mid-arm, and shoulder-length options.
- Provides splash protection
- Comfortable, lightweight, breathable
- Side release buckles for quick on/off
Specifications
Mid-Arm Length | |
Cryogenic Preservation | |
35.5 to 38 cm |
Waterproof Cryogenic Gloves | |
14 to 15 in. |