missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ Waterproof Immersion/Penetration Probe
Use this probe for a variety of applications. Testo™ Waterproof Immersion/Penetration Probes guarantee fast temperature measurement in liquids and semi-solid media.
Brand: Testo™ 0602 1293
This item is not returnable.
View return policy
Description
- Thermocouple type K
- Response time of 7 seconds
- Waterproof
- Measuring range: -60 to +400°C
Specifications
Immersion/Penetration Probe, 5 dia. x 114mm L Probe Shaft, 3.7 dia. x 50mm L Probe Shaft Tip, –60 to 400°C Measuring Range, 7 sec. Response Time, Waterproof, With 1.2M L Fixed Cable | |
EN 60584-2 | |
7 sec. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Testo™ Waterproof Immersion/Penetration Probe > Probe Diameter: 5mm
Spot an opportunity for improvement?Share a Content Correction