missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Waterproof, Polyethylene-coated Isolation Gown
21.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Waterproof, Polyethylene-coated Isolation Gown; Closure Type: Tie; Color: Sky Blue; Disposable: Yes; Material: Polypropylene, Polyethylene; Size: X-Large
Description
- Large opening for passage of the head
- Patented 'Flexneck' technology consisting of double elastic
- Long sleeves with thumb holes that completely cover wrists
- Waterproof, designed to protect healthcare professionals and patients from cross-infection
Specifications
Size | X-Large |
For Use With (Application) | Medical |
Gender | Unisex |
No. of Pockets | None |
Product Type | General Purpose Gown |
Material | Polyethylene, Polypropylene |
Color | Sky Blue |
Closure Type | Back Ties |
Disposable | Single-use |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'