Learn More
Thermo Scientific™ WebSeal Plate+™ 96-Well Glass-Coated Microplates
Get chemical resistance similar to glass, while retaining the handling advantages of polypropylene with these 96-well glass-coated polypropylene microplates.
Brand: Thermo Scientific™ 60180-P303
Description
- Glass-like chemical resistance with the convenience of plastic
- Lightweight, precision molded polypropylene microplates, coated with 200nm thick layer of silicone dioxide
- Chemically and thermally resistant, will tolerate temperatures from −80°C to +80°C
- Broad Instrument Compatibility
- SBS and ANSI standard footprint design
- Well Formats to Suit Every Application
- Shallow well and deep well formats
- U- and V- bottom wells ensure optimal sample recovery

Specifications
Standard | |
Glass-Coated Microplates | |
96 | |
220 μL | |
-80°C to +80°C |
8 x 12 | |
Polypropylene | |
Silicone Dioxide | |
Conical Bottom (V-well) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.