missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Weight Set
Weight Set features highly corrosion-resistant, knob weights that are highly polished and include a case.
Brand: Sartorius YCS01-615-AC-02
775.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Weight sets from 1 mg to 10 kg
- E2 Weight Sets
- Up to 500 mg as wire weights
- Material: Special steel, non-magnetizable, density 8.0 g/cm3
- F1 Weights Sets
- Up to 500 mg leaf weights
- Material: Aluminium, density 2.7 g/cm3
- Leaf weights 1- 5, nickel silver, density 8.7 g/cm3
- Leaf weights 10 - 500 mg, special steel, non-magnetizable, density 8.0 g/cm3
- M1 Weight Sets
- Up to 500 mg leaf weights
- Material: Aluminum, density: 2.7 g/cm3
- Nickel silver leaf weights: 8.7 g/cm3
- Leaf weights 10 to 500 mg, galvanized brass
- E2 Weight Sets
- Packaging of the weights: Up to 20 g in a plastic case, from 50 g and up in a wooden case
- From 1 kg and up, additionally supplied with gloves
- Service weight set in a plastic carrying case
- DAkkS Certificate included

Specifications
Calibration Mass | |
22.05 lb. | |
Aluminum | |
Aluminium: 2.7 g/cm3, Nickel Silver: 8.7 g/cm3 |
DAkkS Certificate | |
OIML M1 | |
1 mg to 1 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Weight Set > Weight Set; Tolerance: 1 mg to 1 kg; Classification: OIML M1
Spot an opportunity for improvement?Share a Content Correction