missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Weight Set

Weight Set features highly corrosion-resistant, knob weights that are highly polished and include a case.

Brand:  Sartorius YCS011-612-02

 View more versions of this product

Product Code. 17777787

  • £4415.00 / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Weight sets from 1 mg to 10 kg
    • E2 Weight Sets
      • Up to 500 mg as wire weights
      • Material: Special steel, non-magnetizable, density 8.0 g/cm3
    • F1 Weights Sets
      • Up to 500 mg leaf weights
      • Material: Aluminium, density 2.7 g/cm3
      • Leaf weights 1- 5, nickel silver, density 8.7 g/cm3
      • Leaf weights 10 - 500 mg, special steel, non-magnetizable, density 8.0 g/cm3
    • M1 Weight Sets
      • Up to 500 mg leaf weights
      • Material: Aluminum, density: 2.7 g/cm3
      • Nickel silver leaf weights: 8.7 g/cm3
      • Leaf weights 10 to 500 mg, galvanized brass
  • Packaging of the weights: Up to 20 g in a plastic case, from 50 g and up in a wooden case
  • From 1 kg and up, additionally supplied with gloves
  • Service weight set in a plastic carrying case
  • DAkkS Certificate included
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibration Mass
22.05 lb.
Antimagnetic Stainless Steel
8.0 g/cm3
DAkkS Certificate
OIML E2
1 mg to 1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.