missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ Compact Aspiration/Filtration Vacuum Stations: Cell Culture Aspiration Station Model 2515 Series
Accumulate waste liquids safe and easily. Aspiration systems prevent ingestion of fluids leading to vacuum pump failure.
£2540.00
Specifications
Horsepower | 0.13 hp |
---|---|
Shipping Weight (English) | 14.8 lb. |
Shipping Weight (Metric) | 6.7 kg |
Includes | 1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator |
Certifications/Compliance | CE |
Product Code | Brand | Flow Rate | Electrical Requirements | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Electrical Requirements | Model | Price | Quantity & Availability | |||
10676093
|
Welch™
U2515C-75 |
28 L/min. | 230 V 50 Hz motor with Schuko and UK power leads | 2515C-75 |
£2540.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
Description
- Bleach resistant construction for extending service life
- Continuous vacuum level monitoring with dial vacuum gauge
- Powered by WOB-L piston vacuum pump
Cell Culture Aspiration Station Model 2515
- Free air displacement: CFM(L/Min) at 60Hz: 1.2(34), m3/hr(L/min) at 50Hz: 1.7(28)
- Ultimate pressure: 70 torr (93mbar)
- Maximum vacuum in Hg: 27.2 in.
- Motor: 0.13 hp (93w)
- Tubing I.D.: 0.25 in. (7mm)
- Intake/exhaust thread NPT: 1/4
- Dimension: 14.8L x 21W x 25.5 in.H (37.5 x 8.3 x 10cm)
- Weight: 14.8 lb. (6.7kg)
Recommended for aspirating aqueous and bleach solutions and not for acidic, basic or organic vapors and gases
Specifications
0.13 hp | |
6.7 kg | |
CE | |
10 in. | |
14.8 in. | |
8.3 in. | |
93 mbar |
14.8 lb. | |
1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator | |
13.2 lb. | |
25.4 cm | |
37.5 cm | |
Cell Culture Aspiration Station |