missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Gemini™ Dry Vacuum Pump: Model 2060

Economica, go-anywherel pumps with advanced chemical resistance

Brand:  Welch™ 2060C-02

 View more versions of this product

Product Code. 11786099

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Alert:

Not recommended for use with strong acids or bases. For organic fume applications, check for chemical compatibility with Viton™. Not recommended for rotary evaporator, concentrator or vacuum oven applications.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Includes: AC/DC adapter, car adapter
This item is not returnable. View return policy

Description

Description

Ideal for organic filtration/degassing applications using aqueous solutions, select solvents, and moderate pH acids and bases. High-performance wetted components will not corrode. Use in lab or field.

  • Lightweight, compact and portable
  • Oil-free
  • Chemically resistant wetted parts (PARA heads and Viton™ diaphragms, tubing and valves)

Includes regulator and dial vacuum gauge for fine vacuum adjustment

Filtration, aspiration, degassing, and desiccation.

Order Info

DC car adapter is included for field use (Part No. 1431B).

Specifications

Specifications

0.008 hp
5.9 kg
230 V 50 Hz
European (Schuko)
4.98 kg
50 Hz
21.6 cm
23.5 cm
266 mbar
13 lb.
AC/DC adapter, regulator and dial vacuum gauge
2060
11 lb.
13 L/min.
8.5 in.
9.25 in.
7.25 in.
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Welch™ Gemini™ Dry Vacuum Pump: Model 2060 > Schuko plug; 230V 50Hz

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.