missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Cryule™ Disposable Freezer Boxes
Use in freezers or at room temperature
Brand: DWK Life Sciences 651492
99.87 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Use in freezers or at room temperature
- Stores 1 and 2mL cryogenic vials
- Holds 81 freestanding or round bottom vials
- Cardboard boxes withstand liquid nitrogen temperatures to -196°C (-320.8°F)
- Polyethylene coated chipboard box for use with vapor phase of liquid nitrogen
Specifications
Disposable | |
Square | |
Store Cryule Vials in Freezers or at Room Temperature | |
5 x 5 x 1.75 in. | |
12.7 cm | |
12.7 cm | |
4.4 cm |
Chipboard | |
Freezer Box | |
81 Freestanding or Round Bottom Cryule Vials | |
5 in. | |
5 in. | |
1.75 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Cryule™ Disposable Freezer Boxes > 5L x 5W x 1 3/4 in. H
Spot an opportunity for improvement?Share a Content Correction