missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Cryule™ Disposable Freezer Boxes
Use in freezers or at room temperature
£137.00 - £177.00
Specifications
Description | Disposable |
---|---|
Material | Chipboard |
Shape | Square |
Type | Freezer Box |
For Use With (Application) | Store Cryule Vials in Freezers or at Room Temperature |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | ||||||
12623415
|
DWK Life Sciences
651492 |
5 x 5 x 1.75 in. |
£137.00
Pack of 15 |
Estimated Shipment: 10-04-2025
Log in to see stock. |
||||||
11612919
|
DWK Life Sciences
651490 |
5 x 5 x 1.25 in. |
£177.00
Pack of 15 |
Estimated Shipment: 10-04-2025
Log in to see stock. |
||||||
Description
Use in freezers or at room temperature
- Stores 1 and 2mL cryogenic vials
- Holds 81 freestanding or round bottom vials
- Cardboard boxes withstand liquid nitrogen temperatures to -196°C (-320.8°F)
- Polyethylene coated chipboard box for use with vapor phase of liquid nitrogen
Specifications
Disposable | |
Square | |
Store Cryule Vials in Freezers or at Room Temperature | |
5 in. | |
5 in. |
Chipboard | |
Freezer Box | |
81 Freestanding or Round Bottom Cryule Vials | |
12.7 cm | |
12.7 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Cryule™ Disposable Freezer Boxes