missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Welding Fume Respirator
3M™ Welding Fume Respirators are designed for comfortable protection. Engineered to FFP2 standards with a flame-resistant, anti-clog surface and Electret™ filter, these cup-shaped filtering facepiece respirators have an adjustable nose clip and headband with a Cool Flow™ valve to remove exhaled air.
Brand: 3M™ 7000030031
74.40 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Product Type: Particulate Filtering Facepiece Respirator
- Filter Efficiency: FFP2
- Protection: Dust Particles, Non-Volatile Liquid Particles, Metal Fumes, Ozone (10xWEL), Nuisance Odors (<WEL)
- Clog-Resistant: Yes
- Shape: Cup
- Exhalation Valve: Yes (Cool Flow™, Color-Coded Print)
- Fastenings: Four-Point Adjustable Braided Headband
- Material: Electret (Polyester, Polypropylene, Carbon) (Filtration Layer); Cotton, Polyisoprene, Polypropylene (Headstrap); Aluminum (Nose Piece); PVC Foam (Faceseal/Nosefoam); Polypropylene (Valve); Polyisoprene (Valve Diaphragm)
- Latex-Free: Yes
- Color: White
- Weight: 36 g
- Standards: EN149:2001+A1:2009, CE-Marked
Specifications
EN149:2001+A1:2009, CE marked | |
White | |
Reusable | |
Particulate Respirator with Nuisance Ozone and OV Relief | |
FFP2 | |
Yes | |
9928 | |
Ozone (10xWEL), Nuisance Odors (<WEL) | |
Dust Particles, Non-Volatile Liquid Particles, Metal Fumes (Clog Resistant vs. Welding Fumes) | |
Non-sterile |
Four-point Adjustable Braided Headband, Cool Flow Exhalation Valve with Color-Coded Print | |
4-point adjustable braided headbands, cool flow exhalation valve, color-coded valve print | |
Polyester | |
Yes | |
Electret (Polyester, Polypropylene, Carbon) | |
Cotton, Polyisoprene, Polypropylene | |
Aluminum | |
10 Pk. | |
Cup |