Learn More
Kimberly-Clark™ Kimtech™ WetTask™ Roll Wiper Dispenser Bucket
Kimtech™ WetTask™ Roll Wiper Dispenser Bucket ideal for busy industrial and healthcare environments.
Brand: Kimberly-Clark™ 7919
34.53 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Refillable, airtight wiping system using pre-soaked cloths to help control the costs of solvents and disinfectants
- Improves safety by reducing spills
- Ideal for: wiping and preparing industrial and healthcare surfaces using your chosen solvent, chemical, detergent
- Large, perforated roll for use in busy areas
- Can be used with range of mobile or mounted dispensing systems to help control use and reduce wastage

Specifications
Dispenser Bucket | |
44.5 x 35 cm | |
44.5 cm | |
22 cm | |
35 cm | |
Plastic | |
1 |
Blue | |
17.5 in. | |
8.7 in. | |
13.8 in. | |
Wipes | |
Freestanding | |
Open Top |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.