missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 1PS Disposable Phase Separating Paper
Creates a hydrophobic filter that can replace separatory funnel in some applications. Whatman™ 1PS Disposable Phase Separating Paper is impregnated with stable silicone to allow solvent phases to pass through while retaining aqueous phases.
Brand: Cytiva 2200-090
40.98 GBP valid until 2024-12-31
Use promo code "21631" to get your promotional price.
This item is not returnable.
View return policy
Description
Creates a hydrophobic filter that can replace separatory funnel in some applications. Whatman™ 1PS Disposable Phase Separating Paper is impregnated with stable silicone to allow solvent phases to pass through while retaining aqueous phases.
Passes organic solvent phases lighter or heavier than water but retains water phase.
- Hydrophobic
- Use folded in conical funnel
- Disposable
- Eliminates need for washing and drying separatory funnels, cross-contamination
Order Info
In 7 to 24cm diameter circles.
Specifications
Fiberglass/Silicone | |
Separator Paper | |
15 mL | |
90 mm |
Liquid phase separation | |
0.50 oz. | |
3.54 in. |