Learn More
Cytiva Whatman™ 47 mm Nuclepore™ Polycarbonate Track-Etched Membranes
Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 47mm Nuclepore™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.
Brand: Cytiva 10417012
138.01 GBP valid until 2025-12-31
Use promo code "24321" to get your promotional price.
Description
Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.- Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
- Track-etched for highly defined pore size and high pore density
- Treated with PVP to render it hydrophilic
- Low extractables, minimizing sample contamination risk
- High chemical resistance and good thermal stability for a wide range of sample types
- Low, consistent ash and low tare weights
- Smooth flat surface for high particle visibility

Specifications
Nucleopore Polycarbonate | |
High | |
Hydrophilic |
0.2 μm | |
Epifluorescence microscopy, environmental analysis, cell biology | |
47 mm |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.