missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Anotop™ 25 Plus Non-Sterile Syringe Filters

Hold-up volume: <30μL (10mm size), <200μL (25mm)

Brand:  Cytiva 6809-4002

602.73 GBP valid until 2024-10-31
Use promo code "21692" to get your promotional price.


 View more versions of this product

Product Code. 11974534

  • £790.00 / Pack of 50
Estimated Shipment: 12-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.

Glass Microfiber Prefilter

  • Increases throughput
  • Maintains membrane performance
  • Reduces need for centrifuging before filtering, sequential filtering, or refiltering
  • Permits use of 0.1μm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
Characteristics
  • Hold-up volume: <30μL (10mm size), <200μL (25mm)
  • Pressure limit, 7kg/cm (100psi)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Anotop Plus 25 mm Syringe Filter, 0.02 μm, with glass microfiber prefilter (50 pcs)
4.78 cm2
Polypropylene (PP)
Male luer
6.9 bar (100 psi)
Syringe Filter
25 mm
0.02 μm
<200 μL
Female luer lock
Glass Microfiber (binderless)
50/Pk.
36.8 x 26.3 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers