missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Anotop™ 25 Plus Non-Sterile Syringe Filters
Hold-up volume: <30μL (10mm size), <200μL (25mm)
£695.00 - £2560.00
Specifications
Hold up Volume (After Air Purge) | <200 μL |
---|---|
Type | Syringe Filter |
Diameter (Metric) | 25 mm |
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
12200643
|
Cytiva
6809-4022 |
0.2 μm | 50/Pk. |
£695.00
Pack of 50 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
11984534
|
Cytiva
6809-4012 |
0.1 μm | 50/Pk. |
£720.00
Pack of 50 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
11974534
|
Cytiva
6809-4002 |
0.02 μm | 50/Pk. |
£790.00
Pack of 50 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
11354724
|
Cytiva
6809-4024 |
0.2 μm | 200/Pk. |
£2560.00
Pack of 200 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
Description
Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.
Glass Microfiber Prefilter
- Increases throughput
- Maintains membrane performance
- Reduces need for centrifuging before filtering, sequential filtering, or refiltering
- Permits use of 0.1μm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
- Hold-up volume: <30μL (10mm size), <200μL (25mm)
- Pressure limit, 7kg/cm (100psi)
Specifications
<200 μL | |
Syringe Filter | |
25 mm |