missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Anotop™ 25 Plus Non-Sterile Syringe Filters
Hold-up volume: <30μL (10mm size), <200μL (25mm)
Brand: Cytiva 6809-4012
This item is not returnable.
View return policy
Description
Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.
Glass Microfiber Prefilter
- Increases throughput
- Maintains membrane performance
- Reduces need for centrifuging before filtering, sequential filtering, or refiltering
- Permits use of 0.1μm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
- Hold-up volume: <30μL (10mm size), <200μL (25mm)
- Pressure limit, 7kg/cm (100psi)
Specifications
Anotop Plus 25 mm Syringe Filter, 0.1 μm, with glass microfiber prefilter (50 pcs) | |
4.78 cm2 | |
Polypropylene (PP) | |
Male luer | |
6.9 bar (100 psi) | |
Syringe Filter | |
25 mm |
0.1 μm | |
<200 μL | |
Female luer lock | |
Glass Microfiber (binderless) | |
50/Pk. | |
36.8 x 26.3 mm |