missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Anotop™ IC 10mm Syringe Filter

Can be used with most organic solvents and aqueous materials

Brand:  Cytiva 6809-9234

Code : NEW

Additional Details : Weight : 0.17000kg

 View more versions of this product

Product Code. 11373145

  • £1970.00 / Pack of 200
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

Whatman Anotop IC Syringe Filters are specifically designed for the preparation of samples for subsequent ion chromatography and HPLC analysis. These filters ensure very low levels of anion leaching for ion chromatography testing.

  • Each batch certified for ion chromatography (IC)
  • Enhanced consistency of analytical results
  • Extended column life
  • Certified and guaranteed low levels of anion leaching for improved results

Specifications

Specifications

Single-use
0.2 μm
<20 μL
Male Luer Slip
200/Pk.
Anotop 10 IC
Anopore Inorganic Membrane (alumina matrix)
Ion chromatography sample preparation, HPLC sample preparation
Female Luer Lok
100psi (6.9bar)
Polypropylene
10 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers