missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Anotop™ IC 10mm Syringe Filter
Can be used with most organic solvents and aqueous materials
£535.00 - £2290.00
Specifications
Disposable | Single-use |
---|---|
Material (Membrane) | Anopore Inorganic Membrane (alumina matrix) |
Pore Size | 0.2 μm |
For Use With (Application) | Ion chromatography sample preparation, HPLC sample preparation |
Hold up Volume (After Air Purge) | <20 μL |
Product Code | Brand | Quantity | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Type | Price | Quantity & Availability | ||||
11373145
|
Cytiva
6809-9234 |
200/Pk. | Anotop 10 IC |
£1970.00
Pack of 200 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
11354734
|
Cytiva
6809-9233 |
100/Pk. | Anotop 10 IC |
£1080.00
Pack of 100 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
11344734
|
Cytiva
6809-9232 |
50/Pk. | Anotop 10 IC Blister |
£535.00
Pack of 50 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
11364734
|
Cytiva
6809-9235 |
250/Pk. | Anotop 10 IC Blister |
£2290.00
Pack of 250 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
Description
Whatman Anotop IC Syringe Filters are specifically designed for the preparation of samples for subsequent ion chromatography and HPLC analysis. These filters ensure very low levels of anion leaching for ion chromatography testing.
- Each batch certified for ion chromatography (IC)
- Enhanced consistency of analytical results
- Extended column life
- Certified and guaranteed low levels of anion leaching for improved results
Specifications
Single-use | |
0.2 μm | |
<20 μL | |
100psi (6.9bar) | |
10 mm |
Anopore Inorganic Membrane (alumina matrix) | |
Ion chromatography sample preparation, HPLC sample preparation | |
Male Luer Slip | |
Polypropylene |