missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Application Specific Filters
Acid-washed filter for the determination of trace elements (Mg, Mn, Co, Cu, Mo, B).
£55.95 - £192.00
Specifications
For Use With (Application) | For use in soil analysis, filter papers for sugar industry |
---|---|
Type | Filter |
Product Code | Brand | Type | Size (Metric) Opening | Grade | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Size (Metric) Opening | Grade | Price | Quantity & Availability | |||
11398784
|
Cytiva
10301647 |
Filter | 185mm | Grade 0790.5 |
£192.00
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
11388784
|
Cytiva
10301645 |
Filter | 150mm | Grade 0790.5 |
£125.00
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
11348944
|
Cytiva
10310643 |
Filter | 110mm | Grade 512.5 |
£55.95
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
11363005
|
Cytiva
10310647 |
Filter | 185mm | Grade 512.5 |
£70.65
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
Description
Whatman offers a line of cellulose filter papers for specific applications. The product line includes filter papers for use in soil analysis and filter papers for the sugar industry.Specifications
For use in soil analysis, filter papers for sugar industry | |
Filter |