Learn More
Cytiva Whatman™ Cellulose Acetate Membranes
Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.
Brand: Cytiva 7000-0004
152.59 GBP valid until 2025-02-28
Use promo code "24093" to get your promotional price.
Description
Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.
- Low protein binding capacity
- Hydrophilic
- Improved solvent resistance and heat resistance
- Can be used for liquids or gases up to 180°C
- Sterilizable by any method without sacrificing integrity
For filtration with aqueous or alcoholic solvents and gases
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Cellulose Acetate | |
Non-sterile | |
WCA | |
ST 69 | |
1.8 in. |
0.45 μm | |
12s/100mL/12.5cm2 | |
Hydrophilic | |
100/Pk. | |
47 mm |
Special Offers
-
Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.