missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cellulose Acetate Membranes

Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.

Brand:  Cytiva 10404106

119.14 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11325354

  • £130.50 / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.

  • Low protein binding capacity
  • Hydrophilic
  • Improved solvent resistance and heat resistance
  • Can be used for liquids or gases up to 180°C
  • Sterilizable by any method without sacrificing integrity

For filtration with aqueous or alcoholic solvents and gases

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cellulose Acetate
Non-sterile
Hydrophilic
100/Pk.
0.2 μm
26s/100mL/12.5cm2
OE 66
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Whatman™ Cellulose Acetate Membranes > Pore Size: 0.2 μm, Diameter: 25 mm, OE 66, Non-sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.