missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Cellulose Acetate Membranes
Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.
Brand: Cytiva 10404006
This item is not returnable.
View return policy
Description
Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.
- Low protein binding capacity
- Hydrophilic
- Improved solvent resistance and heat resistance
- Can be used for liquids or gases up to 180°C
- Sterilizable by any method without sacrificing integrity
For filtration with aqueous or alcoholic solvents and gases
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Cellulose Acetate | |
Non-sterile | |
Hydrophilic | |
100/Pk. |
0.45 μm | |
12s/100mL/12.5cm2 | |
OE 67 | |
25 mm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva Whatman™ Cellulose Acetate Membranes > Pore Size: 0.45 μm, Diameter: 25 mm, OE 67, Non-sterile
Spot an opportunity for improvement?Share a Content Correction