Learn More
Cytiva Whatman™ Cyclopore™ Polycarbonate Membrane Filters
True pore size, microporous membranes that feature the sharp cut-off and reproducible microfiltration characteristics of track-etched membranes.
Brand: Cytiva 10417701
66.41 GBP valid until 2024-12-31
Use promo code "21931" to get your promotional price.
Additional Details : Weight : 0.07920kg
Description
- Low affinity for stains improves visibility under a microscope
- Low nonspecific protein binding minimizes sample loss of proteinaceous samples
- Narrow micropore size distribution and high pore density support rapid surface capture of analyte
- Negligible absorption and adsorption of filtrate; nonhygroscopic
- No particle shedding ensures clean filtrate
- Biologically inert
Specifications
Circles | |
0.4 μm | |
Hydrophilic | |
100/Pk. | |
13 mm |
Polycarbonate | |
General Filtration, Air/Water Monitoring, Microorganism Analysis, and Various Healthcare Applications | |
Microporous | |
Track Etched Membrane Filter Circles |