missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Cyclopore™ Polycarbonate Membrane Filters
True pore size, microporous membranes that feature the sharp cut-off and reproducible microfiltration characteristics of track-etched membranes.
£75.90 - £178.00
Specifications
Description | Circles |
---|---|
Material | Polycarbonate |
For Use With (Application) | General Filtration, Air/Water Monitoring, Microorganism Analysis, and Various Healthcare Applications |
Membrane Type | Microporous |
No. per Pack | 100/Pk. |
Product Code | Brand | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
16331426
|
Cytiva
10417606 |
0.2 μm | 25 mm |
£89.20
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
16341426
|
Cytiva
10417612 |
0.2 μm | 47 mm |
£178.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
16437645
|
Cytiva
10417701 |
0.4 μm | 13 mm |
£75.90
Pack of 100 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
16447645
|
Cytiva
10417706 |
0.4 μm | 25 mm |
£87.40
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
16457645
|
Cytiva
10417712 |
0.4 μm | 47 mm |
£174.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
- Low affinity for stains improves visibility under a microscope
- Low nonspecific protein binding minimizes sample loss of proteinaceous samples
- Narrow micropore size distribution and high pore density support rapid surface capture of analyte
- Negligible absorption and adsorption of filtrate; nonhygroscopic
- No particle shedding ensures clean filtrate
- Biologically inert
Specifications
Circles | |
General Filtration, Air/Water Monitoring, Microorganism Analysis, and Various Healthcare Applications | |
100/Pk. |
Polycarbonate | |
Microporous | |
Track Etched Membrane Filter Circles |