missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ EPM 2000 Air Sampling Filters

Used in high-volume PM-10 sampling equipment. Whatman™ EPM 2000 Air Sampling Filters are manufactured from 100% pure borosilicate glass. They enable detailed chemical analysis of trace pollutants with minimal interference.

Brand:  Cytiva 1882-047

45.06 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : Z3

Additional Details : Weight : 0.11000kg

 View more versions of this product

Product Code. 11370254

  • £52.80 / Pack of 100
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

Used in high-volume PM-10 sampling equipment. Whatman™ EPM 2000 Air Sampling Filters are manufactured from 100% pure borosilicate glass. They enable detailed chemical analysis of trace pollutants with minimal interference.

  • Air retention efficiency of 99.95 percent of 0.3 μm size particulates
  • Selected by the U.S. Environmental Protection Agency (EPA) for use in a nationwide network of HiVol air samplers
  • Manufactured according to ISO9001:2008 QMS standards
  • Available in both sheet and circle design
  • Sheets are individually numbered to facilitate identification
  • Binder-free
Specifications

Specifications

5.6 s/100 mL/in2
Circle
Borosilicate Glass
Grade EPM 2000
Circle
EPM 2000 Air Sampling Filter
47 mm
85 g/m2
High volume PM-10 air sampling equipment
For use in US EPA TSP ambient air monitoring.For use in high volume air sampling equipment that collects atmospheric particulates and aerosols.
100 pieces
450 μm
1.85 in.
47 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers