missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ EPM 2000 Air Sampling Filters
Used in high-volume PM-10 sampling equipment. Whatman™ EPM 2000 Air Sampling Filters are manufactured from 100% pure borosilicate glass. They enable detailed chemical analysis of trace pollutants with minimal interference.
£52.80 - £815.00
Specifications
Airflow Rate | 5.6 s/100 mL/in2 |
---|---|
Basis Weight | 85 g/m2 |
For Use With (Equipment) | High volume PM-10 air sampling equipment |
Material | Borosilicate Glass |
For Use With (Application) | For use in US EPA TSP ambient air monitoring.For use in high volume air sampling equipment that collects atmospheric particulates and aerosols. |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
11370254
|
Cytiva
1882-047 |
EPM 2000 Air Sampling Filter |
£52.80
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
11380624
|
Cytiva
1882-866 |
EPM 2000 Air Sampling Filters, 8 × 10 in sheet (100 pcs) |
£815.00
Pack of 100 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
Used in high-volume PM-10 sampling equipment. Whatman™ EPM 2000 Air Sampling Filters are manufactured from 100% pure borosilicate glass. They enable detailed chemical analysis of trace pollutants with minimal interference.
- Air retention efficiency of 99.95 percent of 0.3 μm size particulates
- Selected by the U.S. Environmental Protection Agency (EPA) for use in a nationwide network of HiVol air samplers
- Manufactured according to ISO9001:2008 QMS standards
- Available in both sheet and circle design
- Sheets are individually numbered to facilitate identification
- Binder-free
Specifications
5.6 s/100 mL/in2 | |
High volume PM-10 air sampling equipment | |
For use in US EPA TSP ambient air monitoring.For use in high volume air sampling equipment that collects atmospheric particulates and aerosols. | |
450 μm |
85 g/m2 | |
Borosilicate Glass | |
Grade EPM 2000 |