missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ EPM 2000 Air Sampling Filters

Used in high-volume PM-10 sampling equipment. Whatman™ EPM 2000 Air Sampling Filters are manufactured from 100% pure borosilicate glass. They enable detailed chemical analysis of trace pollutants with minimal interference.

Brand:  Cytiva 1882-866

Code : 69

Additional Details : Weight : 0.39000kg

 View more versions of this product

Product Code. 11380624

  • £815.00 / Pack of 100
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

Used in high-volume PM-10 sampling equipment. Whatman™ EPM 2000 Air Sampling Filters are manufactured from 100% pure borosilicate glass. They enable detailed chemical analysis of trace pollutants with minimal interference.

  • Air retention efficiency of 99.95 percent of 0.3 μm size particulates
  • Selected by the U.S. Environmental Protection Agency (EPA) for use in a nationwide network of HiVol air samplers
  • Manufactured according to ISO9001:2008 QMS standards
  • Available in both sheet and circle design
  • Sheets are individually numbered to facilitate identification
  • Binder-free
Specifications

Specifications

5.6 s/100 mL/in2
Sheet
Borosilicate Glass
Grade EPM 2000
EPM 2000 Air Sampling Filters, 8 × 10 in sheet (100 pcs)
8 in.
10 in.
85 g/m2
High volume PM-10 air sampling equipment
For use in US EPA TSP ambient air monitoring.For use in high volume air sampling equipment that collects atmospheric particulates and aerosols.
450 μm
203.2 x 254 mm (8 x 10 in.)
20.3 cm
25.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers