missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Filter Funnel Plates, PTFE
Use with Whatman™ 3-piece Filter Funnels. Whatman™ Filter Funnel Plate, PTFE is an optional extra plate ideal for acids, alkalis and solvents.
£121.00 - £150.67
Specifications
For Use With (Equipment) | Whatman 1950 Series Filter Funnel |
---|---|
Material | PTFE |
Temperature Range (English) | <392°F |
Temperature Range (Metric) | <200°C |
Product Code | Brand | Diameter (Metric) | Diameter (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Diameter (English) | Price | Quantity & Availability | ||||
11360274
|
Cytiva
1950-114 |
47 mm | 1.85 in. |
£121.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
11380634
|
Cytiva
1950-117 |
70 mm | 2.75 in. |
£150.67
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
Description
- Maximum working temperature, 200°C (392°F)
- Ideal for virtually all common acids, alkalis and solvents at temperatures up to 100°C
- Maximum working temperature: 200°C
Specifications
Whatman 1950 Series Filter Funnel | |
PTFE | |
<392°F | |
<200°C |