missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Glass Fiber Tapes, Grade GF 10
For continuous air monitoring, compatible with air samplers from multiple manufactures globally
£32.25 - £144.00
Specifications
Format | Roll |
---|---|
Material | Glass Fiber |
For Use With (Application) | Continuous Air Monitoring |
Grade | Grade GF 10 |
Quantity | 1/Pk. |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
16635665
|
Cytiva
10370435 |
35 mm |
£32.25
Pack of 170 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||||
16625665
|
Cytiva
10370370 |
50 mm |
£144.00
Pack of 144 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
- Grade GF10 is a standard filter for the beta-attenuation method
Specifications
Roll | |
Continuous Air Monitoring | |
1/Pk. |
Glass Fiber | |
Grade GF 10 | |
Tape |