missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Glass Microfiber Extraction Thimbles, Grade 603G
Flexibly designed for use in a full range of commercially available Soxhlet apparatus systems. Whatman™ Glass Microfiber Extraction Thimbles are designed for applications including analysis of hot and acidic gases, analysis of pesticide residues, determination of oil/fat content of foods, and analysis of oil and grease in solid wastes.
Brand: Cytiva 10371103
This item is not returnable.
View return policy
Description
- Resistant to temperatures up to 500°C (932°F)
- Manufactured with walls as thin as 1–1.5mm
- Standard glass Soxhlet thimble applications
- 603G borosilicate glass fiber thimble with inorganic binder
Specifications
GE’s Whatman 603G borosilicate glass fiber thimbles with inorganic binder are flexibly designed for use in a full range of commercially available Soxhlet apparatus systems. | |
10 mm | |
1 mm | |
603G | |
1.4 in. | |
932°F | |
0.8μm |
0.39 in. | |
Borosilicate Glass Fibers | |
Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes. | |
Soxhlet extractor | |
38 mm | |
500°C | |
Extraction Thimble |