missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Glass Microfiber Extraction Thimbles, Grade 603G

Flexibly designed for use in a full range of commercially available Soxhlet apparatus systems. Whatman™ Glass Microfiber Extraction Thimbles are designed for applications including analysis of hot and acidic gases, analysis of pesticide residues, determination of oil/fat content of foods, and analysis of oil and grease in solid wastes.

Brand:  Cytiva 10371011

124.67 GBP valid until 2024-12-31
Use promo code "21631" to get your promotional price.


 View more versions of this product

Product Code. 11383095

  • £168.00 / Pack of 25
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Resistant to temperatures up to 500°C (932°F)
  • Manufactured with walls as thin as 1–1.5mm
  • Standard glass Soxhlet thimble applications
  • 603G borosilicate glass fiber thimble with inorganic binder
TRUSTED_SUSTAINABILITY
Specifications

Specifications

GE’s Whatman 603G borosilicate glass fiber thimbles with inorganic binder are flexibly designed for use in a full range of commercially available Soxhlet apparatus systems.
22 mm
1.5 mm
603G
3.15 in.
500°C
0.86 in.
Borosilicate Glass Fibers
Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes.
Soxhlet extractor
80 mm
Extraction Thimble
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.