missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ GV 050 Series Glass Vacuum Filtration Manifold

GV 050 Series Glass Vacuum Filtration Manifolds are chemically resistant to most aqueous and organic solutions, as well as acids and caustic solutions. They are autoclavable, can be sterilized in dry heat to 180°C, and are usable up to 200°C. Usable with various membrane filters.

Brand:  Cytiva 10442100

 View more versions of this product

Product Code. 11394934

  • £484.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Product Type: Vacuum Filtration Manifold
  • Funnel Volume: 250 mL
  • Filter Format: 47/50 mm
  • Filter Area: 12.5 cm2
  • Filter Diameter: 80 mm (filter), 40 mm (prefilter)
  • Height (Metric): 225/450 mm (8.9 in./17.7 in.)(without/with Erlenmeyer flask)
  • Material: Borosilicate glass (upper and lower manifold, flask), glass D2 (frit), stainless steel/PTFE (sieve), PTFE/silicone (seals), aluminum/stainless steel (clamp), silicone (cap)
  • Usable with various membrane filters.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Reusable
Borosilicate Glass
250 mL
12.5 cm2
Silicone cap (with air inlet)
1 Ea.
8.9 in., 17.7 in.
80 mm
Stainless steel screen filter with rubber stopper connection
Sieve Filter
PTFE
Non-sterile
Proteinaceous sample filtration
GV 050/1
Vacuum Filtration Manifold
225 mm, 450 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers