missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ GV 050 Series Glass Vacuum Filtration Manifold
GV 050 Series Glass Vacuum Filtration Manifolds are chemically resistant to most aqueous and organic solutions, as well as acids and caustic solutions. They are autoclavable, can be sterilized in dry heat to 180°C, and are usable up to 200°C. Usable with various membrane filters.
£406.00 - £845.00
Specifications
Autoclavable | Autoclavable |
---|---|
Disposable | Reusable |
Material | Borosilicate Glass |
Sample Volume | 250 mL |
Sterility | Non-sterile |
Product Code | Brand | Description | For Use With (Application) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Application) | Includes | Price | Quantity & Availability | |||
11394934
|
Cytiva
10442100 |
Stainless steel screen filter with rubber stopper connection | Proteinaceous sample filtration | Silicone cap (with air inlet) |
£484.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
11369274
|
Cytiva
10442300 |
Stainless steel screen filter with hose coupling connection and Erlenmeyer flask (1000 mL, NS45) | Proteinaceous sample filtration | Silicone cap (with air inlet), Erlenmeyer Flask (1000 mL, NS45) |
£845.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||
11359274
|
Cytiva
10442000 |
Glass frit filter with rubber stopper connection | Filtration and biological analysis | Silicone cap (with air inlet) |
£406.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
11314944
|
Cytiva
10442200 |
Glass frit filter with hose coupling connection and Erlenmeyer flask (1000 mL, NS45) | Filtration and biological analysis | Silicone cap (with air inlet), Erlenmeyer Flask (1000 mL, NS45) |
£685.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
Description
- Product Type: Vacuum Filtration Manifold
- Funnel Volume: 250 mL
- Filter Format: 47/50 mm
- Filter Area: 12.5 cm2
- Filter Diameter: 80 mm (filter), 40 mm (prefilter)
- Height (Metric): 225/450 mm (8.9 in./17.7 in.)(without/with Erlenmeyer flask)
- Material: Borosilicate glass (upper and lower manifold, flask), glass D2 (frit), stainless steel/PTFE (sieve), PTFE/silicone (seals), aluminum/stainless steel (clamp), silicone (cap)
- Usable with various membrane filters.
Specifications
Autoclavable | |
Borosilicate Glass | |
Non-sterile | |
Vacuum Filtration Manifold | |
225 mm, 450 mm |
Reusable | |
250 mL | |
1 Ea. | |
8.9 in., 17.7 in. | |
80 mm |