missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 114V Folded Qualitative Filter Papers

Supports high loading capacity due to wet-strengthened filter paper. Whatman™ Grade 114V Folded Qualitative Filter Papers offers fast filtration of course and gelatinous precipitates.

Brand:  Cytiva 1214-150

57.12 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.16000kg

 View more versions of this product

Product Code. 11312935

  • £62.50 / Pack of 100
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

Supports high loading capacity due to wet-strengthened filter paper. Whatman™ Grade 114V Folded Qualitative Filter Papers offers fast filtration of course and gelatinous precipitates.

Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates.
  • Wet-strengthened for high mechanical stability.
  • Nominal particle retention rating of 25μm
  • Fast filtration (Herzberg 38 s)
  • Chemically stable resin provides increased wet-strength
  • Fluted (pre-pleated) filter sheet for ease-of-use and compatibility with conical funnels
  • Smooth filter surface for efficient recovery of precipitates
NOTE: Grade 114V is strengthened with a chemically stable resin that contains nitrogen and should not be used in Kjeldahl estimations or other nitrogen-sensitive procedures.
Specifications

Specifications

Grade 114V Qualitative Filter Paper Folded (Prepleated), 150 mm circle (100 pcs)
Cellulose
>25 μm
Fast
Grade 114V
190 μm
Pre-pleated Circle
Coarse particles and gelatinous precipitates
38 sec.
Whatman Grade 114V smooth filter paper from GE is wet-strengthened for high mechanical stability. Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates.
100 Pack
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Promotions