missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 114V Folded Qualitative Filter Papers
Supports high loading capacity due to wet-strengthened filter paper. Whatman™ Grade 114V Folded Qualitative Filter Papers offers fast filtration of course and gelatinous precipitates.
£48.80 - £179.00
Specifications
Format | Pre-pleated Circle |
---|---|
Material | Cellulose |
Particle Retention | Coarse particles and gelatinous precipitates |
Pore Size | >25 μm |
Filtration Speed | 38 sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10201941
|
Cytiva
1214-125 |
125 mm |
£48.80
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11322935
|
Cytiva
1214-185 |
185 mm |
£73.10
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11312935
|
Cytiva
1214-150 |
150 mm |
£62.50
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
11332935
|
Cytiva
1214-240 |
240 mm |
£179.00
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
11360414
|
Cytiva
1214-320 |
320 mm |
£177.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
Supports high loading capacity due to wet-strengthened filter paper. Whatman™ Grade 114V Folded Qualitative Filter Papers offers fast filtration of course and gelatinous precipitates.
Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates.- Wet-strengthened for high mechanical stability.
- Nominal particle retention rating of 25μm
- Fast filtration (Herzberg 38 s)
- Chemically stable resin provides increased wet-strength
- Fluted (pre-pleated) filter sheet for ease-of-use and compatibility with conical funnels
- Smooth filter surface for efficient recovery of precipitates
Specifications
Pre-pleated Circle | |
Coarse particles and gelatinous precipitates | |
38 sec. | |
Whatman Grade 114V smooth filter paper from GE is wet-strengthened for high mechanical stability. Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates. | |
100 Pack |
Cellulose | |
>25 μm | |
Fast | |
Grade 114V | |
190 μm |