Learn More
Cytiva Whatman™ Grade 2V Folded Qualitative Filter Papers
Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.
Brand: Cytiva 1202-320
132.52 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Additional Details : Weight : 0.78300kg
Description
Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.
Grade 2V pre-folded filter paper exposes extra surface area which enables a higher loading capacity and shorter filtration time.- Medium flow and nominal particle retention rating of 8μm
- Herzberg filtration speed of 240 sec
- Fluted (pre-pleated) for easy use with conical filter funnels
- Can be used for soil analysis or general filtration
Specifications
Grade 2V Pre-Folded Filter Paper for Qualitative Analysis, 320 mm circle (100 pcs) | |
Cellulose | |
240 sec. | |
Certified for cereal analysis methods. Normal loading capacity, limited wet strength. | |
Medium Fine | |
190 μm | |
12.59 in. |
Pre-pleated Circle | |
>8 μm | |
Medium | |
Grade 2V | |
100 Pack | |
Qualitative Filter Paper | |
320 mm |