missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 2V Folded Qualitative Filter Papers
Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.
£82.71 - £311.00
Specifications
Format | Pre-pleated Circle |
---|---|
Material | Cellulose |
Pore Size | >8 μm |
Filtration Speed | 240 sec. |
Flow Rate | Medium |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11392915
|
Cytiva
1202-185 |
185 mm |
£109.39
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11330434
|
Cytiva
1202-385 |
385 mm |
£244.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
10211891
|
Cytiva
1202-240 |
240 mm |
£163.06
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11322925
|
Cytiva
1202-320 |
320 mm |
£176.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11350434
|
Cytiva
1202-500 |
500 mm |
£311.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11382915
|
Cytiva
1202-150 |
150 mm |
£88.80
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11372915
|
Cytiva
1202-125 |
125 mm |
£82.71
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
11340434
|
Cytiva
1202-400 |
400 mm |
£270.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.
Grade 2V pre-folded filter paper exposes extra surface area which enables a higher loading capacity and shorter filtration time.- Medium flow and nominal particle retention rating of 8μm
- Herzberg filtration speed of 240 sec
- Fluted (pre-pleated) for easy use with conical filter funnels
- Can be used for soil analysis or general filtration
Specifications
Pre-pleated Circle | |
>8 μm | |
Medium | |
Grade 2V | |
100 Pack |
Cellulose | |
240 sec. | |
Certified for cereal analysis methods. Normal loading capacity, limited wet strength. | |
Medium Fine | |
190 μm |