missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 2V Folded Qualitative Filter Papers

Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.

Brand:  Cytiva 1202-400

Code : A0

Additional Details : Weight : 1.35000kg

 View more versions of this product

Product Code. 11340434

  • £270.00 / Pack of 100
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.

Grade 2V pre-folded filter paper exposes extra surface area which enables a higher loading capacity and shorter filtration time.
  • Medium flow and nominal particle retention rating of 8μm
  • Herzberg filtration speed of 240 sec
  • Fluted (pre-pleated) for easy use with conical filter funnels
  • Can be used for soil analysis or general filtration
Specifications

Specifications

Grade 2V Pre-Folded Filter Paper for Qualitative Analysis, 400 mm circle (100 pcs)
Cellulose
240 sec.
Certified for cereal analysis methods. Normal loading capacity, limited wet strength.
Medium Fine
190 μm
Pre-pleated Circle
>8 μm
Medium
Grade 2V
100 Pack
400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers